Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT TOOL POLISH PUCK 2.5MM
Mfr # 49886-PUC
Zoro # G4126946
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 7.00 in
- Height 5.50 in
- Width 5.50 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-PUC
- Zoro # G4126946
- UPC # 78477008317
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Height | 5.50 in |
Width | 5.50 in |
Details
Color | Silver |
Application | Commercial Applications |
Suitable For Use With | 2.5 mm SC/ST Connector |
Description
Polishing Puck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- NVENT CADDY Strut To Strut Clamp, 1000 lb Max Load (STS)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- BLACK BOX Fiber Optic Starter Cleaning Kit (FOCS)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- LEGRAND Fiber Optic Cables, TRACJACK LC DX FLUSH MOUNT WHT (63700039-88)
- Leviton Fiber Optic Cable