Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT PAD SAFETY BK
Mfr # 49886-SPD
Zoro # G4126246
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2.62 in
- Application Commercial Applications
- Width 4.88 in
- Type Safety Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49886-SPD
- Zoro # G4126246
- UPC # 78477024935
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Height | 2.62 in |
Width | 4.88 in |
Length | 19.25 in |
Details
Color | Black |
Application | Commercial Applications |
Type | Safety Pad |
Description
Safety Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-1CR)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- NEXTGEN Fiber Optic Cable, 1,000' 12 Fiber (WAP0121ANU.BK)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- Leviton Fiber Optic Cable