Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT MTP MOD CLEANING TOOL
Mfr # 49886-MCT
Zoro # G4121522
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 10.4380 in
- Type Cassette Cleaning Kit
- Height 4.0000 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-MCT
- Zoro # G4121522
- UPC # 78477549933
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Length | 10.4380 in |
Height | 4.0000 in |
Details
Color | Blue |
Type | Cassette Cleaning Kit |
Application | Commercial Applications |
Description
MTP Module Cleaning Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- ENET Enet 25M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-25M-ENC)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- GARDNER BENDER Gardner Bender 3001561 12-10 AWG Insulated Butt Splice; Yellow - Pack of 15 (3001561)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M (LCLCSD9Y100M-AX)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- Leviton Fiber Optic Cable