Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT MTL CONN CLEANING TOOL FEM
Mfr # 49886-UFT
Zoro # G4124383
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Female
- Length 5.3750 in
- Application Commercial Applications
- Height 4.0620 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49886-UFT
- Zoro # G4124383
- UPC # 78477549902
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Length | 5.3750 in |
Height | 4.0620 in |
Details
Color | Black |
Type | Female |
Application | Commercial Applications |
Series | 49886 |
Number of Pieces | 1 |
Suitable For Use With | Single Mode and Multi Mode Connector |
Description
MTP Connector Cleaning Tool, Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous (PWRIX120012SUL)
- KLEIN TOOLS TDR Cable Length Meter (501-915)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- Leviton Fiber Optic Cable