Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT LYNX FBR CLEAVER FOR 250UM / 900UM MM/SM
Mfr # 49886-LNX
Zoro # G4126727
product price: $1,608.99
/ea
Free Shipping & Returns
$1,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 11.2500 in
- Application Commercial Applications
- Height 9.4380 in
- Type LYNX Cleaver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-LNX
- Zoro # G4126727
- UPC # 78477465592
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Length | 11.2500 in |
Height | 9.4380 in |
Details
Color | Black |
Application | Commercial Applications |
Type | LYNX Cleaver |
Description
Lynx Fiber Cleaver, for Use with 250UM or 900UM Buffered Fiber, 16-Position Blade Yielding 48K Single Fiber Cleaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- SCHNEIDER ELECTRIC Non-Illuminated Hour Counter, 22 mm, Black (XB5DSB)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 1 M (GBLCC-D2-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- Leviton Fiber Optic Cable