Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT KIT TOOL W/CLEAVER LYNX
Mfr # 49800-MSK
Zoro # G4125205
Free Shipping & Returns
$1,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Applications
- Height 9.4380 in
- Type Fast CAM Tool Kit
- Length 11.2500 in
- Package Contents Opt-X Fiber Cleaver, 900/250µm Buffer Removal Tool, Lint-Free Wipes, Alcohol Moistened Cleaning Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49800-MSK
- Zoro # G4125205
- UPC # 78477465622
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Height | 9.4380 in |
Length | 11.2500 in |
Details
Application | Commercial Applications |
Type | Fast CAM Tool Kit |
Package Contents | Opt-X Fiber Cleaver, 900/250µm Buffer Removal Tool, Lint-Free Wipes, Alcohol Moistened Cleaning Wipes |
Product Name | Installation Kit |
Product Type | Installation Kit |
Description
Fastcam Connector Lynx Tool Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187B)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 8A, 125V AC, 200A at 125V AC, 5 PK (GMC-8-R)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9 in D, NEMA 12; 13, Screw On (WC12C12)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- Leviton Fiber Optic Cable