Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT FIBER TOOL KIT OPT-X
Mfr # 49800-LAK
Zoro # G4126273
product price: $1,968.99
/ea
Free Shipping & Returns
$1,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.4380 in
- Type Fast CAM Tool Kit
- Application Commercial
- Length 11.2500 in
- Suitable For Use With 49991 Pre-Polished Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49800-LAK
- Zoro # G4126273
- UPC # 78477480823
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Height | 9.4380 in |
Length | 11.2500 in |
Details
Type | Fast CAM Tool Kit |
Application | Commercial |
Suitable For Use With | 49991 Pre-Polished Connector |
Description
Fiber Tool Kit: Lynx Fiber Cleaver, Fiber Jack Stripper, Lint-Free Wipes, Alcohol-Moistened Cleaning Wipes, Lynx Work Tray, Lynx Flex LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Cable Tie, 36" (7-P36)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- SQUARE D Thermal Unit, 1.66 to 1.79A (A1.99)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- BANNER Sensor Fiber Optic Cable (ITAR.753SMRA)
- SWE-TECH 3C 12 Fiber Indoor Distribution Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Orange, 1000ft (FWT10F2-212NH)
- Leviton Fiber Optic Cable