Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT FIBER STRIP 2HOLE, 250-900 MICR 2-3MM JACKET
Mfr # 49886-BR3
Zoro # G4125704
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Type 2-Hole
- Length 7.0000 in
- Height 5.5000 in
- Application For stripping 250 and 900 u buffer coating to expose 125 u cladded fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49886-BR3
- Zoro # G4125704
- UPC # 78477908143
- Country of Origin Mexico
- Category Fiber Optic Cable
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Type | 2-Hole |
Application | For stripping 250 and 900 u buffer coating to expose 125 u cladded fiber |
Description
Fiber- Jacket Strip Tool, 250-900 micron - 2.0-3.0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- Leviton Fiber Optic Cable