Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT CASE CARRYING FASTCURE
Mfr # 49886-FCC
Zoro # G4124523
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5.19 in
- Application Commercial Applications
- Type Carrying case
- Length 10.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49886-FCC
- Zoro # G4124523
- UPC # 78477092248
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Height | 5.19 in |
Length | 10.88 in |
Width | 5.25 in |
Details
Color | Black |
Application | Commercial Applications |
Type | Carrying case |
Suitable For Use With | Fiber Optic Fast Cure Tool |
Description
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- NEXTGEN Fiber Optic Cable, 1,000' 12 Fiber (WAP0121ANU.BK)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- LOWELL Attenuator 200W 7025V (200LVC)
- Leviton Fiber Optic Cable