Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT APC CLEAVER TOOL USE 250U&900U BUFF FIBS
Mfr # 49886-APC
Zoro # G4123936
product price: $4,666.99
/ea
Free Shipping & Returns
$4,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 4.06 in
- Height 4.25 in
- Type APC Cleaver Tool
- Length 5.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-APC
- Zoro # G4123936
- UPC # 78477673966
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Width | 4.06 in |
Height | 4.25 in |
Length | 5.38 in |
Details
Color | Gray |
Type | APC Cleaver Tool |
Description
APC Cleave Tool, Sumitomo For 250U And 900U, Buffered Fibers, Use With SC/APC Fastcam, Pre-polished Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB53-73-TABS)
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7.5A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7-1/2-R)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 500' (124550)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- Leviton Fiber Optic Cable