Shop All Voice & Data Patch Cords
Leviton
FIBER OPTIC PATCH CORD CONN SKLC MM/SM 900U RD
Mfr # 4999K-RLC
Zoro # G3793764
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Connector Type LC
- Width 6 in
- Length 4.00 in
- Application Critical Network Port, Government, Data Center, Educational, Retail, Financial and Healthcare A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4999K-RLC
- Zoro # G3793764
- UPC # 78477544327
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.38 in |
Details
Color | Red |
Connector Type | LC |
Application | Critical Network Port, Government, Data Center, Educational, Retail, Financial and Healthcare A |
Type | Anaerobic Adhesive Duplex Secure Keyed |
Fiber Type | Multi-Mode/Single Mode |
Series | 4999K |
Ferrule Type | Zirconia Ceramic |
Cable Construction | 250/900 um Tight Buffer |
Description
Boot, 900UM, Secure Keyed Duplex LC Field Installable Connector, MM & SM Application, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52N2)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (2299)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (3437)
- CABLE WHOLESALE 1/4 inch Mono Patch Cable- 1/4 Male- 10 foot (10A1-61110)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- Leviton Voice & Data Patch Cords