Shop All Server Switches & Adapters
Leviton
FIBER OPTIC CONNECTOR CONN FCURE LC 2/3MM SM
Mfr # 49990-SL2
Zoro # G4093538
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Molded, Booted
- Product Type Network Connector
- Connector Type LC Network - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49990-SL2
- Zoro # G4093538
- UPC # 78477109977
- Country of Origin Unknown
- Category Server Switches & Adapters
Details
Color | Blue |
Features | Molded, Booted |
Product Type | Network Connector |
Connector Type | LC Network - Male |
Description
LC Singlemode Fast Cure Adhesive Style Fiber Connector with 3mm boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 10 Pack (ML4-6MP1082515)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- NITECORE ULM10 Pro Digital QuickCharge 2.0 USB Battery Charger for Leica BP-SCL5 Batteries (ULM10PRO)
- VERBATIM DataLifePlus 80-Minute 700MB 52x CD-R with 50pcs Spindle (94755)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- INTEL Intel Ethernet Converged Network Adapter X710-Da2, Oem (EX710DA2G1P5)
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- Leviton Server Switches & Adapters