Shop All Server Switches & Adapters
Leviton
FIBER OPTIC CONNECTOR CONN FCURE LC 2/3MM MM
Mfr # 49990-ML2
Zoro # G4093172
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Features Booted, Molded
- Connector Type LC Network - Male
- Product Type Network Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49990-ML2
- Zoro # G4093172
- UPC # 78477109984
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Details
Color | Beige |
Features | Booted, Molded |
Connector Type | LC Network - Male |
Product Type | Network Connector |
Description
LC Multimode Fast Cure Adhesive Style Fiber Connector with 3mm boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-2W (L74A26-2-1-2W)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- AXIOM MANUFACTURING Axiom Usb-C Male To Hdmi Male Adapter Cable - Black - 3Ft (USBCMHDMIMK03-AX)
- RCA IR Guest Remote Control, Black (KM38R02)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- MICROLAB SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker (MD212RED)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- Leviton Server Switches & Adapters