Shop All Server Switches & Adapters
Leviton
FIBER OPTIC CONNECTOR CONN FCAM SC OS2 BL
Mfr # 49991-SSC
Zoro # G4092838
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Network Connector
- Features Tight Buffer
- Color Blue
- Connector Type SC Network - Male
- Width 0.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49991-SSC
- Zoro # G4092838
- UPC # 78477297377
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 0.4" |
Height | 0.3" |
Length | 2.1" |
Details
Product Type | Network Connector |
Features | Tight Buffer |
Color | Blue |
Connector Type | SC Network - Male |
Description
FastCAM pre-polished Connector, SC (blue), Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SLA1041, SLA1042 With 12V Charger (MAX3942785)
- GE GE Big Button Universal Remote Control 2-Device, Silver, 33701 (33701)
- ILC Replacement for Power Wheels Dune Racer Bcv59 Compatible Battery (DUNE RACER BCV59 COMPATIBLE BATTERY POWER WHEELS)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- Leviton Server Switches & Adapters