Shop All Server Switches & Adapters
Leviton
FIBER OPTIC CONNECTOR CONN FCAM LC OS2 BL
Mfr # 49991-SLC
Zoro # G4094283
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Angled Connector, Molded
- Color Blue
- Connector Type LC Network - Male
- Product Type Network Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49991-SLC
- Zoro # G4094283
- UPC # 78477353653
- Country of Origin Unknown
- Category Server Switches & Adapters
Details
Features | Angled Connector, Molded |
Color | Blue |
Connector Type | LC Network - Male |
Product Type | Network Connector |
Description
FastCAM Pre-polished Connector, LC (blue), Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bluetooth Speaker, 3" L, 3-3/4" H, 3 Ah (DCR008)
- ENERGIZER Coin Cell, 1616, 3V (ECR1616BP)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 - 10 Pack (ML7-12MP103612512751075)
- PYLE Mini Compact Megaphone Bullhorn With Siren Alarm And Led Lights (PMP37LED)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- HP ENTERPRISE Aruba 2930F 48G Poe+ 4Sfp Swch U.S. (JL262A#ABA)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- Leviton Server Switches & Adapters