Shop All Server Switches & Adapters
Leviton
FIBER OPTIC CONNECTOR CONN FCAM LC OM3/4 AQ
Mfr # 49991-LLC
Zoro # G4092768
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pre-polished, Molded, Strain Relief
- Color Aqua
- Length 1.7"
- Height 0.2"
- Width 0.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49991-LLC
- Zoro # G4092768
- UPC # 78477353646
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Length | 1.7" |
Height | 0.2" |
Width | 0.2" |
Details
Features | Pre-polished, Molded, Strain Relief |
Color | Aqua |
Product Type | Network Connector |
Connector Type | LC Network - Male |
Description
FastCAM Pre-polished Connector, LC (Aqua), 50/125um L.O. Multimode
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY RJ45 UTP Cable 0.9 m (ASS030064920)
- MIGHTY MAX BATTERY 12V 60AH Group 34 Replacement Battery For Fire Alarm Systems (ML-GROUP3487)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Kung Long WP12-12 + 12V Charger (ML12-12F2CHRGR31)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- Leviton Server Switches & Adapters