Shop All Server Switches & Adapters
Leviton
FIBER OPTIC CONNECTOR ADPT QP SC SH ZIRC GY
Mfr # 41085-SGC
Zoro # G4094265
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Product Type Network Adapter
- Adapter Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41085-SGC
- Zoro # G4094265
- UPC # 78477083239
- Country of Origin United States
- Category Server Switches & Adapters
Details
Color | Gray |
Product Type | Network Adapter |
Adapter Type | Fiber Optic |
Description
Quickport Simplex Sc Adapter Module, OM3/4 & OS2, Zirconia Ceramic Sleeve, Color Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Leece Neville Diode And Lead Kit (LNP-102-32-JN)
- ILC Replacement for Interstate Lit5085 (LIT5085 INTERSTATE)
- HON Oklahoma Sound MIC-1 Electret Condenser Unidirectional Handheld Microphone with 9' Cable (386MIC1)
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- TP-LINK 24V 12W Passive Poe Adapter (TL-POE2412G)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- Leviton Server Switches & Adapters