Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL OS2 ST 3M
Mfr # UPPST-S03
Zoro # G3797456
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Cable Length 9.84 ft
- Length 3 meters
- Application Fiber Cabling System Applications
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # UPPST-S03
- Zoro # G3797456
- UPC # 78477324653
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 9.84 ft |
Length | 3 meters |
Width | 7 in |
Height | 1.00 in |
Details
Color | Metal |
Application | Fiber Cabling System Applications |
Assembly Type | Fiber Pigtail |
Connector | ST |
Family | Economy |
Fiber Type | OS2 |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Cable Type | Fiber Optic |
Product Name | Fiber Optic Simplex Cable |
Connector on First End Details | 1 x ST - Male |
Connector on Second End Details | 1 x Pigtail |
Connector Type on Second End | Pigtail |
Product Type | Network Cable |
Connector Type on First End | ST - Male |
Standard | TIA-568-C.3 |
Jacket Material | Fiber |
Type | Fiber Optic Patch Cord |
Description
Leviton UPC Polish Pigtail, .9MM Tight Buffer Cable, ST Connector, Singlemode, 3 Meter Lenth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Adapter, 5-13/64" L, Aluminum (AP100)
- TORK Electronic Timer, 120VAC (DIN200B)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 150A, Fast-Acting, 500V AC, Bolt-On (FWH-150B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- Leviton Fiber Optic Cable