Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL OS2 SC 3M
Mfr # UPPSC-S03
Zoro # G3796363
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Blue
- Connector Type SC to UPC
- Length 3 meters
- Application Fiber Cabling System
- Cable Length 9.84 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # UPPSC-S03
- Zoro # G3796363
- UPC # 78477331811
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 3 meters |
Cable Length | 9.84 ft |
Height | 1.00 in |
Width | 7 in |
Details
Color | Brown/Blue |
Connector Type | SC to UPC |
Application | Fiber Cabling System |
Family | Economy |
Assembly Type | Fiber Pigtail |
Fiber Type | OS2 |
Connector | SC |
Connector on Second End Details | 1 x Pigtail |
Connector Type on Second End | Pigtail |
Cable Type | Fiber Optic |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector on First End Details | 1 x SC Network - Male |
Connector Type on First End | SC Network - Male |
Product Type | Network Cable |
Product Name | Fiber Optic Simplex Cable |
Type | Fiber Optic Patch Cord |
Standard | TIA-568-C.3 |
Attenuation Rating | 55 dB, 0.25 dB |
Description
Leviton Pigtail Fiber Optic Cable Assembly, Singlemode 900 Micron Tight Buffer Cable, SC/UPC Connector, 3 Meter Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- LEVITON GFI Receptacle (GFNT2-T)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Weatherpack Tower (100L-1-1-15/100-97)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- Leviton Fiber Optic Cable