Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL OS2 LC 3M
Mfr # UPPLC-S03
Zoro # G3796738
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua/Beige/Blue/Green
- Connector Type LC to UPC
- Application Fiber Cabling System Applications
- Length 3 meters
- Cable Length 9.84 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # UPPLC-S03
- Zoro # G3796738
- UPC # 78477331804
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 3 meters |
Cable Length | 9.84 ft |
Height | 1.00 in |
Width | 7 in |
Details
Color | Aqua/Beige/Blue/Green |
Connector Type | LC to UPC |
Application | Fiber Cabling System Applications |
Connector | LC |
Family | Economy |
Fiber Type | OS2 |
Assembly Type | Fiber Pigtail |
Product Name | Fiber Optic Simplex Cable |
Connector on Second End Details | 1 x Pigtail |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Cable Type | Fiber Optic |
Connector Type on Second End | Pigtail |
Connector Type on First End | LC - Male |
Connector on First End Details | 1 x LC - Male |
Product Type | Network Cable |
Type | Single Mode Simplex |
Attenuation Rating | 55 dB, 0.25 dB |
Standard | TIA-568-C.3 |
Description
Leviton Pigtail Fiber Optic Cable Assembly, Singlemode 900 Micron Tight Buffer Cable, LC/UPC Connector, 3 Meter Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Smart Wi-Fi 4-Outlet Wall Tap (EWT3-1000-WHT)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363J)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons with 1NO (XACA471)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SCO3V06H30)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- Leviton Fiber Optic Cable