Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL OM3 ST 3M
Mfr # 5LPST-M03
Zoro # G3800947
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal (MM Connector);Metal (SM/UPC Connector)
- Features Buffered
- Cable Length 9.84 ft
- Length 3 meters
- Application Fiber Cabling System Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5LPST-M03
- Zoro # G3800947
- UPC # 78477601327
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 9.84 ft |
Length | 3 meters |
Height | 1.00 in |
Width | 7 in |
Core/Cladding Diameter | 50/125 µm |
Details
Color | Metal (MM Connector);Metal (SM/UPC Connector) |
Features | Buffered |
Application | Fiber Cabling System Applications |
Connector | ST |
Fiber Type | OM3 |
Assembly Type | Fiber Pigtail |
Family | Economy |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Product Name | Fiber Optic Simplex Network Cable |
Fiber Optic Mode | Multi-mode |
Connector Type on First End | ST Network - Male |
Device Supported | Network Device |
Connector on First End Details | 1 x ST Network - Male |
Type | Fiber Optic Patch Cord |
Standard | TIA-568-C.3 |
Description
Laser Optimized Fiber Pigtail 3 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40311G)
- ELESA Position indicators, GA11-0024-D (GA11 - GA12)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- Leviton Fiber Optic Cable