Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL OM3 LC 3M
Mfr # 5LPLC-M03
Zoro # G3793457
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Blue
- Application Fiber Cabling System Applications
- Length 3 meters
- Width 7 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5LPLC-M03
- Zoro # G3793457
- UPC # 78477331767
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 3 meters |
Width | 7 in |
Height | 1.00 in |
Details
Color | Brown/Blue |
Application | Fiber Cabling System Applications |
Assembly Type | Fiber Pigtail |
Family | Economy |
Fiber Type | OM3 |
Connector | LC |
Standard | TIA-568-C.3 |
Type | Fiber Optic Patch Cord |
Description
TO BE CHANGED - ref special drwg 0r-69289-00-00-41 rev. z0 mto-must be ordered by ldd customer service only pigtail foca, 50/125um laser optimized 300m multimode 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- IFM AS Interface power distributor (E70588)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- HUBBELL PREMISE WIRING Hubbell BR851B Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851B)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- Leviton Fiber Optic Cable