Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL OM1 ST 3M
Mfr # 62PST-M03
Zoro # G3793484
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metal (MM Connector);Metal (SM/UPC Connector)
- Cable Length 9.84 ft
- Length 3 meters
- Application Fiber Cabling System Applications
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 62PST-M03
- Zoro # G3793484
- UPC # 78477358078
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 9.84 ft |
Length | 3 meters |
Height | 1.00 in |
Width | 7 in |
Core/Cladding Diameter | 62.5/125 µm |
Details
Color | Metal (MM Connector);Metal (SM/UPC Connector) |
Application | Fiber Cabling System Applications |
Connector | ST |
Family | Economy |
Assembly Type | Fiber Pigtail |
Fiber Type | OM1 |
Cable Type | Fiber Optic |
Connector Type on Second End | Pigtail |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Product Type | Network Cable |
Connector on Second End Details | 1 x Pigtail |
Connector Type on First End | ST - Male |
Product Name | Fiber Optic Simplex Cable |
Connector on First End Details | 1 x ST - Male |
Standard | TIA-568-C.3 |
Type | Fiber Optic Patch Cord |
Description
62.5/125UM Multimode OM1 Fiber Pigtail .9MM Tight Buffer ST 3 Meter - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L5-15P 15A 125V 3-Prong All Angles Locking Plug with UL, C-UL Approval (ASEL515P)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 3M - Taa (AXG92708)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- Leviton Fiber Optic Cable