Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL OM1 SC 3M
Mfr # 62PSC-M03
Zoro # G3808105
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua/Beige/Blue/Green
- Connector Type SC
- Length 5.00 in
- Core Dimension 62/125
- Application Fiber Cabling System Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62PSC-M03
- Zoro # G3808105
- UPC # 78477331750
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 5.00 in |
Core Dimension | 62/125 |
Cable Length | 9.84 ft |
Width | 7 in |
Height | 1.00 in |
Core/Cladding Diameter | 62.5/125 µm |
Details
Color | Aqua/Beige/Blue/Green |
Connector Type | SC |
Application | Fiber Cabling System Applications |
Product Name | Fiber Optic Simplex Cable |
Connector on First End Details | 1 x SC Network - Male |
Connector Type on First End | SC Network - Male |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Connector on Second End Details | 1 x Pigtail |
Connector Type on Second End | Pigtail |
Fiber Type | Multimode |
Series | Economy |
Type | Multi Mode |
Standard | TIA-568-C.3 |
Description
Pigtail Fiber Optic Cable Assembly, 62/125UM Multimode 900 Micron Tight Buffer Cable, SC-MM Connector, 3 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 25A (783Y03)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- W BOX 12VAC 20VA PS, GND, LED, (0E-PPS1220)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- Leviton Fiber Optic Cable