Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL APC OS2 SC 3M
Mfr # APPSC-S03
Zoro # G3798025
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Blue
- Length 3 meters
- Cable Length 9.84 ft
- Application Fiber Cabling System Applications
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # APPSC-S03
- Zoro # G3798025
- UPC # 78477331996
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 3 meters |
Cable Length | 9.84 ft |
Height | 1.00 in |
Width | 7 in |
Details
Color | Brown/Blue |
Application | Fiber Cabling System Applications |
Fiber Type | OS2 |
Assembly Type | Fiber Pigtail |
Family | Economy |
Connector | SC/APC |
Product Name | Fiber Optic Simplex Cable |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Connector Type on Second End | Pigtail |
Connector on Second End Details | 1 x Pigtail |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector Type on First End | SC Network - Male |
Connector on First End Details | 1 x SC Network - Male |
Standard | TIA-568-C.3 |
Type | Fiber Optic Patch Cord |
Connection | SC |
Description
APC Polish Singlemode OS2 Fiber Pigtail .9MM Tight Buffer SC 3 Meter - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5L-A)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M (GBLCC-D4-02)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- Leviton Fiber Optic Cable