Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PTAIL APC OS2 LC 3M
Mfr # APPLC-S03
Zoro # G3793502
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Blue
- Connector Type LC to APC
- Cable Length 9.84 ft
- Application Fiber Cabling System
- Length 3 meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # APPLC-S03
- Zoro # G3793502
- UPC # 78477331781
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 9.84 ft |
Length | 3 meters |
Height | 1.00 in |
Width | 7 in |
Details
Color | Brown/Blue |
Connector Type | LC to APC |
Application | Fiber Cabling System |
Family | Economy |
Fiber Type | OS2 |
Assembly Type | Fiber Pigtail |
Connector | LC/APC |
Product Name | Fiber Optic Simplex Cable |
Cable Type | Fiber Optic |
Connector Type on Second End | Pigtail |
Connector Type on First End | LC - Male |
Connector on Second End Details | 1 x Pigtail |
Product Type | Network Cable |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector on First End Details | 1 x LC - Male |
Attenuation Rating | 55 dB, 0.25 dB |
Standard | TIA-568-C.3 |
Type | Fiber Optic Patch Cord |
Description
.9MM Tight Buffer Singlemode OS2 Fiber Pigtail APC Polish LC 3 Meters - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS8445)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1A, 250V AC, 5 PK (ABC-1-R)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- IRWIN CIRC SWBLD FBR 4T 7-1/4"" (4935473)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- Leviton Fiber Optic Cable