Shop All Fiber Optic Patch Cables
Leviton
FIBER OPTIC CABLE PCORD OS2 ST-ST 2M
Mfr # UPDST-S02
Zoro # G3801936
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 meters
- Cable Length 6.56 ft
- Application Industrial and Structured Cabling System Applications
- Height 1.00 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # UPDST-S02
- Zoro # G3801936
- UPC # 78477588840
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length | 2 meters |
Cable Length | 6.56 ft |
Height | 1.00 in |
Width | 7 in |
Details
Application | Industrial and Structured Cabling System Applications |
Connector | ST-ST |
Assembly Type | Fiber Patch Cord |
Family | Economy |
Fiber Type | OS2 |
Connector on First End Details | 2 x ST - Male |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Product Name | Fiber Optic Duplex Cable |
Connector on Second End Details | 2 x ST - Male |
Connector Type on First End | ST - Male |
Connector Type on Second End | ST - Male |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Description
Fiber Patch Cord, 2 Meters Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A, Reversing: No (6EAY5)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- Leviton Fiber Optic Patch Cables