Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 SC-ST 2M
Mfr # UPDCT-S02
Zoro # G3794026
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 0.4 @ 1310 NM;0.3 @ 1550 NM DB
- Jacket Color Yellow
- Color Yellow (Cable Jacket);Blue (Connectors and Adapters);Yellow and White (Boots)
- Connector Type SC to ST
- Cable Length 6.56 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # UPDCT-S02
- Zoro # G3794026
- UPC # 78477588741
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 6.56 ft |
Core Dimension | 9 µm |
Clad Dimension | 125 µm |
Length | 2 meters |
Height | 1.00 in |
Width | 7 in |
Description
Leviton Fiber Patch Cord, UPC Polish SingleMode (OS1), Duplex Riser-Rated (3MM Zipcord), SC to ST, 2 Meters Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- HELI-TUBE 1/2 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/2 UR-100)
- SCHNEIDER ELECTRIC Legend Plate, Up-Off-Down, Black (9001KN264)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- Leviton Fiber Optic Cable