Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 SC-SC 5M
Mfr # UPDSC-S05
Zoro # G3796528
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 0.4 @ 1310 NM;0.3 @ 1550 NM DB
- Jacket Color Yellow
- Color Blue/White/Yellow
- Connector Type SC to SC
- Core Dimension 9/125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # UPDSC-S05
- Zoro # G3796528
- UPC # 78477260227
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Dimension | 9/125 |
Cable Length | 16.40 ft |
Length | 5 meters |
Width | 7.00 in |
Height | 1.00 in |
Description
Fiber Optic Cable Assembly, UPC Polish, OFNR Rated, Duplex Cable SC-SC Connectors, Singlemode 5m (16.4')
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- SWE-TECH 3C 24 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-224NH)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- Leviton Fiber Optic Cable