Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 SC-SC 3M
Mfr # UPDSC-S03
Zoro # G3793746
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 meters
- Cable Length 9.84 ft
- Application Structured Cabling Systems, Industrial, Residential and Commercial Applications
- Height 10.2400 in
- Family Economy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # UPDSC-S03
- Zoro # G3793746
- UPC # 78477588871
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 3 meters |
Cable Length | 9.84 ft |
Height | 10.2400 in |
Details
Application | Structured Cabling Systems, Industrial, Residential and Commercial Applications |
Family | Economy |
Fiber Type | OS2 |
Connector | SC-SC |
Assembly Type | Fiber Patch Cord |
Connector Type on First End | SC Network - Male |
Connector on Second End Details | 2 x SC Network - Male |
Product Type | Network Cable |
Connector Type on Second End | SC Network - Male |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Cable Type | Fiber Optic |
Product Name | Fiber Optic Duplex Cable |
Connector on First End Details | 2 x SC Network - Male |
Type | Patch Cord |
Standard | ANSI/TIA-568-C.3 |
Description
Fiber Optic Cable Assembly, Upc Polish, Ofnr Rated, Duplex Cable Sc-sc Connectors, Singlemode 3m (9.8')
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- RELIANCE CONTROLS Power Inlet Box, 50A, 125/250V (PBN-50)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- Leviton Fiber Optic Cable