Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 SC-SC 2M
Mfr # UPDSC-S02
Zoro # G3796722
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 0.4 @ 1310 NM;0.3 @ 1550 NM DB
- Jacket Color Yellow
- Color Yellow (Cable Jacket);Blue (Connectors and Adapters);Yellow and White (Boots)
- Connector Type SC to SC
- Clad Dimension 0.4 1310 NM;0.3 1550 NM DB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # UPDSC-S02
- Zoro # G3796722
- UPC # 78477588772
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Clad Dimension | 0.4 1310 NM;0.3 1550 NM DB |
Length | 2 meters |
Core Dimension | 9/125 µm |
Cable Length | 6.56 ft |
Height | 1.00 in |
Width | 7 in |
Description
Fiber Optic Cable Assembly, UPC Polish, OFNR Rated, Duplex Cable SC-SC Connectors, Singlemode 2m (9.8')
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (TR5351I)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Cushion, PK50 (COL1413Z1)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Green (DL1CJUS0243)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- Leviton Fiber Optic Cable