Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 SC-SC 10M
Mfr # UPDSC-S10
Zoro # G3795968
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 32.81 ft
- Application Structured Cabling Systems, Industrial, Residential and Commercial Applications
- Length 10 meters
- Width 7 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # UPDSC-S10
- Zoro # G3795968
- UPC # 78477588789
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 32.81 ft |
Length | 10 meters |
Width | 7 in |
Height | 1.00 in |
Details
Application | Structured Cabling Systems, Industrial, Residential and Commercial Applications |
Family | Economy |
Assembly Type | Fiber Patch Cord |
Fiber Type | OS2 |
Connector | SC-SC |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector on First End Details | 2 x SC Network - Male |
Product Type | Network Cable |
Product Name | Fiber Optic Duplex Cable |
Connector Type on Second End | SC Network - Male |
Connector on Second End Details | 2 x SC Network - Male |
Connector Type on First End | SC Network - Male |
Cable Type | Fiber Optic |
Description
Fiber Optic Cable Assembly, UPC Polish, OFNR Rated, Duplex Cable SC-SC Connectors, Singlemode 10m (32.8')
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 1A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-1)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN31BW3)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay PlugIn, 230VAC (SLD-230-ASA)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- Leviton Fiber Optic Cable