Shop All Fiber Optic Patch Cables
Leviton
FIBER OPTIC CABLE PCORD OS2 SC-LC 1M
Mfr # UPDCL-S01
Zoro # G3794202
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 0.4 @ 1310 NM;0.3 @ 1550 NM DB
- Jacket Color Yellow
- Color Yellow (Cable Jacket);Blue (Connectors and Adapters);Yellow and White (Boots)
- Connector Type SC to LC
- Construction Duplex Configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # UPDCL-S01
- Zoro # G3794202
- UPC # 78477588765
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 3.28 ft |
Length | 1 meter |
Core Dimension | 9/125 µm |
Height | 1.00 in |
Width | 7 in |
Description
Fiber Patch Cord, UPC Polish Singlemode, Duplex Riser-Rated, SC to LC, 1 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- TRIPP LITE PowerVerter Inverter Remote Control Module (APSRM4)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-S)
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Toggle (4801BGRY)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- CABLE WHOLESALE Cable Wholesale 10F3-306NH 0.4 in. Black 6 Fiber Multimode Indoor & Outdoor Fiber Optic Cable - 10 Gbit & Riser Rated; 1000 ft. (10F3-306NH)
- Leviton Fiber Optic Patch Cables