Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 LC-LC 5M
Mfr # UPDLC-S05
Zoro # G3795794
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 16.40 ft
- Length 5 meters
- Application Industrial and Structured Cabling System Applications
- Height 1.00 in
- Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # UPDLC-S05
- Zoro # G3795794
- UPC # 78477260364
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 16.40 ft |
Length | 5 meters |
Height | 1.00 in |
Width | 9.5 in |
Details
Application | Industrial and Structured Cabling System Applications |
Connector | LC-LC |
Assembly Type | Fiber Patch Cord |
Family | Economy |
Fiber Type | OS2 |
Connector on First End Details | 2 x LC - Male |
Connector Type on First End | LC - Male |
Connector Type on Second End | LC - Male |
Cable Type | Fiber Optic |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector on Second End Details | 2 x LC - Male |
Product Type | Network Cable |
Product Name | Fiber Optic Duplex Cable |
Description
Fiber Optic Cable Assembly, UPC Polish Singlemode, Duplex Cable, LC to LC Connectors, 5 Meter Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 2 (USB46-WH-02)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- SQUARE D Buck Boost Transformer, 100 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (100SV43A)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- Leviton Fiber Optic Cable