Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 LC-LC 2M
Mfr # UPDLC-S02
Zoro # G3794997
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6.56 ft
- Length 2 meters
- Application Structured Cabling Systems and Industrial Applications
- Width 7.00 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # UPDLC-S02
- Zoro # G3794997
- UPC # 78477544402
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 6.56 ft |
Length | 2 meters |
Width | 7.00 in |
Height | 1.00 in |
Details
Application | Structured Cabling Systems and Industrial Applications |
Assembly Type | Fiber Patch Cord |
Fiber Type | OS2 |
Family | Economy |
Connector | LC-LC |
Connector Type on Second End | LC - Male |
Product Type | Network Cable |
Product Name | Fiber Optic Duplex Cable |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector Type on First End | LC - Male |
Connector on First End Details | 2 x LC - Male |
Connector on Second End Details | 2 x LC - Male |
Cable Type | Fiber Optic |
Description
Fiber Optic Cable Assembly, UPC Polish Singlemode, Duplex Cable, LC to LC Connectors, 2 Meter Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Black (WL921)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Steel, Round (292)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- Leviton Fiber Optic Cable