Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 LC-LC 1M
Mfr # UPDLC-S01
Zoro # G3794114
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Application Structured Cabling Systems and Industrial Applications
- Length 1 meter
- Width 9.50 in
- Height 9.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # UPDLC-S01
- Zoro # G3794114
- UPC # 78477588659
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.28 ft |
Length | 1 meter |
Width | 9.50 in |
Height | 9.3750 in |
Details
Application | Structured Cabling Systems and Industrial Applications |
Connector | LC-LC |
Assembly Type | Fiber Patch Cord |
Family | Economy |
Fiber Type | OS2 |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Connector on First End Details | 2 x LC - Male |
Connector Type on First End | LC - Male |
Product Name | Fiber Optic Duplex Cable |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector on Second End Details | 2 x LC - Male |
Connector Type on Second End | LC - Male |
Description
Fiber Optic Cable Assembly, UPC Polish Singlemode, Duplex Cable, LC to LC Connectors, 1 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- EATON Side Aux Seq B, 1NO/1NC, For XT Frame L-N (XTCEXSBN11)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-0, 3-M8D (SMT-C1-PS-24V-K-0,3-M8D)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- Leviton Fiber Optic Cable