Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OS2 LC-LC 10M
Mfr # UPDLC-S10
Zoro # G3795882
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 0.4 @ 1310 NM;0.3 @ 1550 NM DB
- Jacket Color Yellow
- Color Blue/White/Yellow
- Connector Type LC to LC
- Application Structured Cabling Systems and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # UPDLC-S10
- Zoro # G3795882
- UPC # 78477260371
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 32.81 ft |
Length | 10 meters |
Core Dimension | 9/125 |
Width | 7.00 in |
Height | 1.00 in |
Description
Fiber Optic Cable Assembly, UPC Polish Singlemode, Duplex Cable, LC to LC Connectors, 10 Meter Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Shrink Tubing, 0.511in ID, Black, 200ft (H2N0.50BK)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V, Depth: 3.32 in (16370-3)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- Leviton Fiber Optic Cable