Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM4 SC-LC 5M
Mfr # 54DCL-M05
Zoro # G3793256
product price: $44.55
/ea
Sold in multiples of 2 for $89.10
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$89.10
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Color Beige
- Core Dimension 50
- Fiber Count 2
- Clad Dimension 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 54DCL-M05
- Zoro # G3793256
- UPC # 78477605707
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Dimension | 50 |
Clad Dimension | 125 |
Length | 5 meters |
Height | 10.2400 in |
Details
Jacket Color | Aqua |
Color | Beige |
Fiber Count | 2 |
Assembly Type | Fiber Patch Cord |
Connector | SC-LC |
Family | Economy |
Fiber Type | OM4 |
Attenuation Rating | 3 dB/km at 850 nm, 1 dB/km at 1300 nm |
Temperature Rating | -40 to 75 |
Type | OM4 Duplex Laser Optimized Multi-Mode |
Description
Economy Patch Cord, 50-125 um Multimode OM4, OFNR Duplex, SC-LC, 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Threaded Adapter for Pressure Sensors (E40107)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- Leviton Fiber Optic Cable