Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM4 SC-LC 1M
Mfr # 54DCL-M01
Zoro # G3793518
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 meter
- Height 10.2400 in
- Family Economy
- Fiber Type OM4
- Assembly Type Fiber Patch Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 54DCL-M01
- Zoro # G3793518
- UPC # 78477565513
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 1 meter |
Height | 10.2400 in |
Details
Family | Economy |
Fiber Type | OM4 |
Assembly Type | Fiber Patch Cord |
Connector | SC-LC |
Description
Economy Patch Cord, 50-125 um Multimode OM4, OFNR Duplex, SC-LC, 1m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- Leviton Fiber Optic Cable