Shop All Fiber Optic Patch Cables
Leviton
FIBER OPTIC CABLE PCORD OM3 SC-SC 10M
Mfr # 5LDSC-M10
Zoro # G3793913
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 meters
- Application Industrial and Structured Cabling System Applications
- Cable Length 32.81 ft
- Width 8 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5LDSC-M10
- Zoro # G3793913
- UPC # 78477192665
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Length | 10 meters |
Cable Length | 32.81 ft |
Width | 8 in |
Height | 1.00 in |
Core/Cladding Diameter | 50/125 µm |
Details
Application | Industrial and Structured Cabling System Applications |
Assembly Type | Fiber Patch Cord |
Connector | SC-SC |
Fiber Type | OM3 |
Family | Economy |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector Type on Second End | SC Network - Male |
Connector on First End Details | 2 x SC Network - Male |
Product Name | Fiber Optic Duplex Cable |
Connector Type on First End | SC Network - Male |
Cable Type | Fiber Optic |
Connector on Second End Details | 2 x SC Network - Male |
Product Type | Network Cable |
Description
Fiber Patch Cord, 50/125UM Laser Optimized 10G Duplex Riser-Rated, Multimode, SC to SC, 10 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- NEXTGEN 3-Outlet Power Adapter; Orange (NE450873)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M (GBLCC-D4-02)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- Leviton Fiber Optic Patch Cables