Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM3 SC-LC 5M
Mfr # 5LDCL-M05
Zoro # G3794035
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 3 @ 850 NM;1 @ 1300 NM DB
- Jacket Color Aqua
- Color Beige/Black/Red
- Connector Type SC to LC
- Features Reversible, Crosstalk Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5LDCL-M05
- Zoro # G3794035
- UPC # 78477307885
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 16.40 ft |
Bandwidth | 2000 @ 850 NM;500 @ 1300 NM MHz |
Length | 5 meters |
Core Dimension | 50/125 |
Width | 7 in |
Height | 1.00 in |
Core/Cladding Diameter | 50/125 µm |
Description
50/125UM Laser Optimized 10G Duplex Riser-Rated Cable, SC to LC Connector Multimode, 5 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Overhead 12" Stack Kit, 12.00x (LST12B)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- Leviton Fiber Optic Cable