Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM3 SC-LC 3M
Mfr # 5LDCL-M03
Zoro # G3801202
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 3 @ 850 NM;1 @ 1300 NM DB
- Jacket Color Aqua
- Color Beige/Black/Red
- Connector Type SC to LC
- Construction Duplex Configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5LDCL-M03
- Zoro # G3801202
- UPC # 78477307878
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 9.84 ft |
Length | 3 meters |
Bandwidth | 2000 @ 850 NM;500 @ 1300 NM MHz |
Core Dimension | 50/125 |
Height | 1.00 in |
Width | 7 in |
Core/Cladding Diameter | 50/125 µm |
Description
50/125UM Laser Optimized 10G Duplex Riser-Rated Cable, SC to LC Connector Multimode, 3 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/240V AC (QOB315)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- LEVITON Straight Blade Plug (5666-C)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- Leviton Fiber Optic Cable