Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM3 SC-LC 2M
Mfr # 5LDCL-M02
Zoro # G3800798
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Cable Length 6.56 ft
- Length 2 meters
- Application Structured Cabling Systems and Industrial Applications
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5LDCL-M02
- Zoro # G3800798
- UPC # 78477307854
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6.56 ft |
Length | 2 meters |
Width | 7 in |
Height | 1.00 in |
Core/Cladding Diameter | 50/125 µm |
Details
Jacket Color | Aqua |
Application | Structured Cabling Systems and Industrial Applications |
Family | Economy |
Connector | SC-LC |
Assembly Type | Fiber Patch Cord |
Fiber Type | OM3 |
Product Type | Network Cable |
Cable Characteristic | Patch Cable |
Product Name | Economy Patch Cord, 50/125 um Multimode OM3, OFNR Duplex, SC-LC, 2m |
Fiber Optic Mode | Multi-mode |
Data Transfer Rate | 10 Gbit/s |
Connector Type on Second End | LC Network - Male |
Connector Type on First End | SC Network - Male |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Product Line | Economy |
Connector on Second End Details | 2 x LC Network - Male |
Connector on First End Details | 2 x SC Network - Male |
Description
50/125UM Laser Optimized 10G Duplex Riser-Rated Cable, SC to LC Connector Multimode, 2 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- Leviton Fiber Optic Cable