Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM3 SC-LC 10M
Mfr # 5LDCL-M10
Zoro # G3797124
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Cord
- Cable Length 32.81 ft
- Application Industrial and Structured Cabling System Applications
- Jacket Type OFNR
- Length 10 meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5LDCL-M10
- Zoro # G3797124
- UPC # 78477192566
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 32.81 ft |
Length | 10 meters |
Width | 7 in |
Height | 1.00 in |
Core/Cladding Diameter | 50/125 µm |
Description
50/125UM Laser Optimized 10G Duplex Riser-Rated Cable, SC to LC Connector Multimode, 10 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch 1950-0-2F, 15 (1950-0-2F)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- Leviton Fiber Optic Cable