Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM3 LC-LC 7M
Mfr # 5LDLC-M07
Zoro # G3801078
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.50 in
- Application Industrial and Structured Cabling System Applications
- Height 9.3750 in
- Width 9.50 in
- Type Fiber Optic Patch Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5LDLC-M07
- Zoro # G3801078
- UPC # 78477364505
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 8.50 in |
Height | 9.3750 in |
Width | 9.50 in |
Details
Application | Industrial and Structured Cabling System Applications |
Type | Fiber Optic Patch Cord |
Connection | SC |
Description
10G 300M Multimode OM3 Fiber Patch Cord A To B Polarity LC To LC Duplex Riser-Rated 50/125 UM Laser Optomized 7 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE8X8X4)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- Leviton Fiber Optic Cable