Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM3 LC-LC 5M
Mfr # 5LDLC-M05
Zoro # G3793387
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attenuation 3 @ 850 NM;1 @ 1300 NM DB
- Jacket Color Aqua
- Color Beige/Black/Red
- Connector Type LC to LC
- Length 5 meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5LDLC-M05
- Zoro # G3793387
- UPC # 78477318133
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 5 meters |
Core Dimension | 50/125 |
Bandwidth | 2000 @ 850 NM;500 @ 1300 NM MHz |
Cable Length | 16.40 ft |
Width | 9.50 in |
Height | 9.3750 in |
Core/Cladding Diameter | 50/125 µm |
Description
50/125UM Laser Optimized 10G Duplex Riser-Rated Cable, LC to LC Connector Multimode, 5 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 200' Length - Black (BSSCE0.25-200)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- Leviton Fiber Optic Cable