Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM3 LC-LC 10M
Mfr # 5LDLC-M10
Zoro # G3793782
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 meters
- Cable Length 32.81 ft
- Application Structured Cabling Systems and Industrial Applications
- Height 9.3750 in
- Width 9.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5LDLC-M10
- Zoro # G3793782
- UPC # 78477364512
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 10 meters |
Cable Length | 32.81 ft |
Height | 9.3750 in |
Width | 9.50 in |
Core/Cladding Diameter | 50/125 µm |
Details
Application | Structured Cabling Systems and Industrial Applications |
Fiber Type | OM3 |
Connector | LC-LC |
Family | Economy |
Assembly Type | Fiber Patch Cord |
Product Name | Fiber Optic Duplex Cable |
Product Type | Network Cable |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector on First End Details | 2 x LC - Male |
Connector Type on First End | LC - Male |
Connector Type on Second End | LC - Male |
Cable Type | Fiber Optic |
Connector on Second End Details | 2 x LC - Male |
Description
50/125UM Laser Optimized 10G Duplex Riser-Rated Cable, LC to LC Connector Multimode, 10 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606J)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ030)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- Leviton Fiber Optic Cable