Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM1 ST-ST 1M
Mfr # 62DST-M01
Zoro # G3794254
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Length 1 meter
- Width 7 in
- Height 1.00 in
- Connector ST-ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62DST-M01
- Zoro # G3794254
- UPC # 78477261255
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.28 ft |
Length | 1 meter |
Width | 7 in |
Height | 1.00 in |
Core/Cladding Diameter | 62.5/125 µm |
Details
Connector | ST-ST |
Family | Economy |
Fiber Type | OM1 |
Assembly Type | Fiber Patch Cord |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Connector on Second End Details | 2 x ST - Male |
Cable Type | Fiber Optic |
Connector Type on First End | ST - Male |
Product Type | Network Cable |
Product Name | Fiber Optic Duplex Cable |
Connector on First End Details | 2 x ST - Male |
Connector Type on Second End | ST - Male |
Description
Fiber Optic Cable Assembly, 62.5/125 Micron OFNR Rated, Duplex Cable ST-ST Connectors, MultiMode, 1 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- Leviton Fiber Optic Cable