Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM1 SC-ST 2M
Mfr # 62DCT-M02
Zoro # G3797562
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial and Structured Cabling System Applications
- Cable Length 6.56 ft
- Length 2 meters
- Height 1.00 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 62DCT-M02
- Zoro # G3797562
- UPC # 78477260623
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6.56 ft |
Length | 2 meters |
Height | 1.00 in |
Width | 7 in |
Core/Cladding Diameter | 62.5/125 µm |
Details
Application | Industrial and Structured Cabling System Applications |
Fiber Type | OM1 |
Assembly Type | Fiber Patch Cord |
Family | Economy |
Connector | SC-ST |
Connector on Second End Details | 2 x ST - Male |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Connector on First End Details | 2 x SC Network - Male |
Connector Type on Second End | ST - Male |
Connector Type on First End | SC Network - Male |
Product Name | Fiber Optic Duplex Cable |
Certifications & Standards | OFNR-rated, TIA/EIA 568-B.3 |
Description
Fiber Optic Cable Assembly, Multimode 62.5/125 Micron OFNR Rated Cable, Duplex SC-ST Connectors, 2 Meters Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- LEVITON Receptacle (5361-W)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- Leviton Fiber Optic Cable