Shop All Fiber Optic Patch Cables
Leviton
FIBER OPTIC CABLE PCORD OM1 LC-LC 1M MULTI MODE
Mfr # 62DLC-M01
Zoro # G3794342
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 3.5 @ 850 NM;1 @ 1300 NM DB
- Color Beige/Black/Red
- Connector Type LC to LC
- Cable Length 3.28 ft
- Bandwidth 200 @ 850 NM;500 @ 1300 NM MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62DLC-M01
- Zoro # G3794342
- UPC # 78477108901
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 3.28 ft |
Bandwidth | 200 @ 850 NM;500 @ 1300 NM MHz |
Core Dimension | 62.5/125 |
Length | 1 meter |
Height | 1.00 in |
Width | 7 in |
Core/Cladding Diameter | 62.5/125 µm |
Description
Fiber Patch Cord, 62.5/125um Multimode, Duplex, LC to LC, 1 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- Leviton Fiber Optic Patch Cables